Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Chain Links
10B-1 Connecting Link - British Std
By Linkbelt
Order Code:
ZT1041686X
£1.49
Inc VAT (20%)
£1.83
18.5% off
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.43
4%
50 - 99
£1.37
8%
100 - 199
£1.31
12%
200 +
£1.25
16%
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
1.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/chain-links/10b-1-connecting-link-british-std/p/ZT1041686X
Add to quotation
Schedule an order and save 5%
View all Chain Links
Description
Simplex Chain
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 10B-1 Connecting Link - British Std
Standards Met
Manufactured to DIN ISO 606:2004 (DIN8187-1)
Pin Length (A+B)
41.6mm
Number of Strands
Simplex
Pin Diameter
5.08mm
Product Type
British Standard Connecting Link
Chain Link Type
Connecting Link
ISO/ANSI Reference
606
MFR Part No.
10 B - 1
Chain Material
Stainless Steel
Pitch
15.875in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome