Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Chain Links
24B-1 Cotter Connecting Link - British Std
By Donghua
Order Code:
ZT1041552X
£6.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.49
0%
5 - 9
£6.23
4%
10 - 19
£5.97
8%
20 - 49
£5.71
12%
50 +
£5.45
16%
1
Add to basket
Get it on
Thu, 16th Jan
In Stock
GBP
6.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/chain-links/24b-1-cotter-connecting-link-british-std/p/ZT1041552X
Add to quotation
Schedule an order and save 5%
View all Chain Links
Description
Simplex Chain
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 24B-1 Cotter Connecting Link - British Std
ISO/ANSI Reference
606
Standards Met
Manufactured to DIN ISO 606:2004 (DIN8187-1)
Product Type
British Standard Connecting Link
MFR Part No.
10024B-1-S
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome