Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Chains & Chain Sprockets
Chain Links
40-2 Connecting Link - American Std
By Linkbelt
Order Code:
ZT1041276X
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 +
£1.05
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
1.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/chain-links/40-2-connecting-link-american-std/p/ZT1041276X
Add to quotation
Schedule an order and save 5%
View all Chain Links
Description
Duplex Chain
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 40-2 Connecting Link - American Std
MFR Part No.
40-2-VGL-E
Pin Diameter
0.156mm
Number of Strands
Duplex
Pitch
0.5mm
Pin Length (A+B)
1.27mm
Product Type
American Standard Connecting Link
ISO/ANSI Reference
606
Standards Met
DIN8188/ISO 606 (ANSI B29.1)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome