1.1/4in 316SS Cromax NRV - 2445-114

Order Code: ZT5383314S

£189.99 Inc VAT (20%)
£199.995% off


Description

1.1/4" BSP Parallel, 316 Stainless Steel Cromax Spring Check Valve, Body Material 304 Stainless Steel, Seal Material Viton, Working Temperature -20┬░C to +150┬░C, Maximum Working Pressure 16 bar, HUK Valves

Specifications for 1.1/4in 316SS Cromax NRV - 2445-114
  • Size
    1.1/4in