Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Check & Exhaust Valves
1.1/4in BSP Barrel Spring Check Valve - 2413-114
By FT Pro
Order Code:
ZT5382758S
£61.99
Inc VAT (20%)
£63.99
3% off
1
Add to basket
Get it in
2 working days
Add to quotation
View all Check & Exhaust Valves
Description
1.1/4" BSP Parallel Stainless Steel Spring Assisted Check Valve, FT Pro
Specifications
Specifications for 1.1/4in BSP Barrel Spring Check Valve - 2413-114
Size
1.1/4in
Material
Stainless Steel
Temperature Range
25°C to +180°C
Maximum Working Pressure
63bar
End Connection
BSPP
Design
Spring Check
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome