1.1/4in BSP Stainless Steel Cromax NRV - 2440-114

Order Code: ZT5383211S

£109.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel, 304 Stainless Steel Cromax Spring Check Valve, Body Material 304 Stainless Steel, Seal Material Viton, Working Temperature -20┬░C to +150┬░C, Maximum Working Pressure 16 bar, HUK Valves

Specifications for 1.1/4in BSP Stainless Steel Cromax NRV - 2440-114
  • Size
    1.1/4in