1in BSP 316 Stainless Steel Cromax Check Valve - 2445-1

Order Code: ZT5383357S

£149.99 Inc VAT (20%)
£159.996% off


Description

1" BSP Parallel, 316 Stainless Steel Cromax Spring Check Valve, Body Material 304 Stainless Steel, Seal Material Viton, Working Temperature -20┬░C to +150┬░C, Maximum Working Pressure 16 bar, HUK Valves

Specifications for 1in BSP 316 Stainless Steel Cromax Check Valve - 2445-1
  • Size
    1in