1in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG1

1in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG1

Order Code: ZT5414729S

£129.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Uni-directional, Flow Control Valve, M35 x 1.5 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications for 1in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG1
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Material
    Carbon Steel