Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Check & Exhaust Valves
2in BSP Pvc-u SPR Ass.dou Union Check Valve - 1610063
By FT Pro
Order Code:
ZT5377044S
Copy
£50.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 1st May
In Stock
GBP
50.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/check-and-exhaust-valves/2in-bsp-pvc-u-spr-ass-dou-union-check-valve-1610063/p/ZT5377044S
Add to quotation
View all Check & Exhaust Valves
Description
2" BSP Taper PVC-U Double Union Check Valve EPDM Seals, FT Pro
Specifications
Specifications for 2in BSP Pvc-u SPR Ass.dou Union Check Valve - 1610063
Size
2in
Product Type
Double Union Check Valve
Material
PVC-U
Temperature Range
0°C to +60°C
Design
Spring Check
End Connection
BSPT
Seal Material
EPDM
Maximum Working Pressure
10bar