3/8in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG3/8

3/8in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG3/8

Order Code: ZT5414906S

£59.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Uni-directional, Flow Control Valve, M25 x 1 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications for 3/8in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG3/8
  • Thread Type
    BSPP
  • Material
    Carbon Steel
  • Product Type
    Hydraulic