Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Check & Exhaust Valves
3in PN16 Dual Plate Check Valve Ci/ss/nbr - 2401 11
By Genebre
Order Code:
ZT5382449S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
View all Check & Exhaust Valves
Description
3" Cast Iron Dual Plate Check Valve
Specifications
Specifications for 3in PN16 Dual Plate Check Valve Ci/ss/nbr - 2401 11
Size
3in
Maximum Working Pressure
16bar
Design
Dual Plate Spring
Temperature Range
10°C to +100°C
Seal Material
NBR
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome