Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Check & Exhaust Valves
ABS Check Valve EPDM 2" - VRB21L630
By Technoplastic
Order Code:
ZT4186730S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/check-and-exhaust-valves/abs-check-valve-epdm-2-inch-vrb21l630/p/ZT4186730S
Add to quotation
View all Check & Exhaust Valves
Description
ABS CHECK VALVE EPDM 2
Specifications
Specifications for ABS Check Valve EPDM 2" - VRB21L630
Material
ABS
Size
2in
Product Type
Check Valve
Diameter
2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome