Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Check & Exhaust Valves
Cast Iron Check Valve Flanged PN16 EPDM Seat 2" V517009
By Hosefit
Order Code:
ZT4808448S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
View all Check & Exhaust Valves
Description
Flanged PN16, Cast Iron Body & Swing, EPDM Seat.
Rated PN16, Temperature -10°C to 120°C
Specifications
Specifications for Cast Iron Check Valve Flanged PN16 EPDM Seat 2" V517009
Material
Cast Iron
Size
2in
Seat Material
EPDM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome