Check Valve Fitting 6mm to G1/8BSPP - MV550618

Order Code: ZT5429998S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

1/8" BSP Parallel x 6mm Outside Diameter, Stop Valve, Male Stud, Brass, Working Temperature -20° C to +70°C, Maximum Working Pressure 10 bar, C Matic

Specifications for Check Valve Fitting 6mm to G1/8BSPP - MV550618
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass