Male Stud with Check Valve 6mm to G1/4 - MV330614

Order Code: ZT5429771S

£13.39 Inc VAT (20%)
£13.994% off


Description

1/4" BSP Parallel x 6mm Outside Diameter, Check Valve, Male Stud, Brass, Working Temperature -20° C to +70°C, Maximum Working Pressure 10 bar, C Matic

Specifications for Male Stud with Check Valve 6mm to G1/4 - MV330614
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP