1/4in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG1/4

1/4in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG1/4

Order Code: ZT5415126S

£41.99 Inc VAT (20%)
£43.994.5% off


Description

1/4" BSP Parallel Female, Bi-directional, Flow Control Valve, M20 x 1 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications for 1/4in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG1/4
  • Thread Type
    BSPP
  • Product Type
    Hydraulic
  • Material
    Carbon Steel