1/4in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG1/4

1/4in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG1/4

Order Code: ZT5414689S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

1/4" BSP Parallel Female, Uni-directional, Flow Control Valve, M20 x 1 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications for 1/4in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG1/4
  • Material
    Carbon Steel
  • Thread Type
    BSPP
  • Product Type
    Hydraulic