Quick Exhaust Valve: Female to Female - Parallel


Select
£11.49 Inc VAT (20%)
Up to 4% off


See all variants from £11.49

Description

Quick Exhaust Valve
Push-Fit Pneumatic Fittings
Female to Female - Parallel
Pressure range: +0.3 to +10bar.
Temperature range: -18 to +70°C.

Feature Attributes

Thread Type:
Female
Thread Standard:
BSP Parallel = G
Product Type:
Exhaust Valve
Temperature Range:
-18 - +70 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome