Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Check & Exhaust Valves
Straight Ali Non Return Valve 10mm (411-9041) - PC30
By AUTOBAR
Order Code:
ZT3955590S
£8.99
each
Inc VAT (20%)
£152.83 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Wed, 11th Dec
In Stock
GBP
152.83
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/check-and-exhaust-valves/straight-ali-non-return-valve-10mm-411-9041-pc30/p/ZT3955590S
Add to quotation
View all Check & Exhaust Valves
Description
In-Line Diesel Valves 10mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Ali Non Return Valve 10mm (411-9041) - PC30
Product Type
Non Return Valve
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome