Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Check & Exhaust Valves
Straight Ali Non Return Valve 12mm (411-9051) - PC41
By AUTOBAR
Order Code:
ZT3955606S
£9.99
each
Inc VAT (20%)
£149.85 minimum order value
Quantity
Price
Discount
1 - 19
£9.99
0%
20 - 49
£9.59
4%
50 +
£9.19
8%
15
Add to basket
Minimum order quantity: 15.
Get it by
Wed, 15th Jan
In Stock
GBP
149.85
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/check-and-exhaust-valves/straight-ali-non-return-valve-12mm-411-9051-pc41/p/ZT3955606S
Add to quotation
View all Check & Exhaust Valves
Description
In-Line Diesel Valves 12mm
Tags:
#BulkDiscount
Specifications
Specifications for Straight Ali Non Return Valve 12mm (411-9051) - PC41
Diameter
12mm
Product Type
Non Return Valve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome