3/4in BSP 316 Stainless Steel Cromax NRV - 2445-34

Order Code: ZT5383274S

£109.99 Inc VAT (20%)


Description

3/4" BSP Parallel, 316 Stainless Steel Cromax Spring Check Valve, Body Material 304 Stainless Steel, Seal Material Viton, Working Temperature -20┬░C to +150┬░C, Maximum Working Pressure 16 bar, HUK Valves

Specifications for 3/4in BSP 316 Stainless Steel Cromax NRV - 2445-34
  • Size
    3/4in