3/4in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG3/4

Order Code: ZT5415074S

£102.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Bi-directional, Flow Control Valve, M35 x 1.5 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications for 3/4in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG3/4
  • Material
    Carbon Steel
  • Product Type
    Hydraulic
  • Thread Type
    BSPP