3/4in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG3/4

3/4in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG3/4

Order Code: ZT5414695S

£129.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Uni-directional, Flow Control Valve, M35 x 1.5 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications for 3/4in BSP Parallel Female Uni-directional Flow Control Valve - EHCVG3/4
  • Material
    Carbon Steel
  • Thread Type
    BSPP
  • Product Type
    Hydraulic