Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Check & Exhaust Valves
VNR1FF Non-return Valve G 1/8-G1/8 F-F
By Kennedy
Order Code:
ZT1064215X
Thread Size
*
1/8in
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/check-and-exhaust-valves/vnr1ff-non-return-valve-g-1-8-g1-8-f-f/p/ZT1064215X
Add to quotation
Schedule an order and save 5%
View all Check & Exhaust Valves
Description
Pressure Range: 2 to 8 bar. Temperature Range: -25°C to +90°C.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome