22X15MM M68 Reducing Set
0
1

22X15MM M68 Reducing Set

Order Code: ZT1048022XCopy

£0.99each Inc VAT (20%)
£4.95 minimum order value

Minimum order quantity: 5.

Description

Reducing Set
Manufactured to EN 1254 (formerly BS864/2), and carrying the prestigious Kitemark, Prestex ‘type A' compression fittings are suitable for mechanically joining copper or stainless steel tube by means of compressing a cone into a tube without the application of heat. The range is designed for use with copper tube to BS EN 1057: 1996 (formerly BS2871: part 1), BS2871: part 2, or stainless steel tube to BS4127: 1994). Fittings are available in brass, all with brass cap nuts as standard.

See full description
Specifications for 22X15MM M68 Reducing Set
  • Standards Met
    EN 1254 (BS864/2)
  • Type
    Reducing Set
  • MFR Part No.
    7M1291
  • Material
    Copper
  • Size
    22 x 15mm
  • Suitable For
    Central Heating Systems
    Cold water systems
    Hot water systems