Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Comp Chrome Straight Connector 15mm
By Securplumb
Order Code:
ZT4946840S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/comp-chrome-straight-connector-15mm/p/ZT4946840S
Add to quotation
View all Compression Fittings
Description
Securplumb Comp Chrome Straight Connector 15mm 106463
Tags:
#BulkDiscount
Specifications
Specifications for Comp Chrome Straight Connector 15mm
Product Type
Straight Connector
Diameter
15mm
Material
Chrome
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome