Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Comp Olives 10mm Pack of 10
By Securplumb
Order Code:
ZT4946696S
£4.99
Inc VAT (20%)
£5.69
12% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/comp-olives-10mm-pack-of-10/p/ZT4946696S
Add to quotation
View all Compression Fittings
Description
Securplumb Comp Olives 10mm Pack 10 106459
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Comp Olives 10mm Pack of 10
Product Type
Comp Olives
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome