Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Compression Blanking Nut 3/4" - SU9657
By Securplumb
Order Code:
ZT4946672S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 - 49
£2.39
4%
50 - 99
£2.29
8%
100 - 199
£2.19
12%
200 +
£2.09
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/compression-blanking-nut-three-quarter-inch-su9657/p/ZT4946672S
Add to quotation
View all Compression Fittings
Description
Securplumb Compression Blanking Nut 3/4" 106469
Tags:
#BulkDiscount
Specifications
Specifications for Compression Blanking Nut 3/4" - SU9657
Product Type
Compression Blanking Nut
Size
3/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome