Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Compression Elbow 22mm
By Securplumb
Order Code:
ZT4946594S
£5.99
Inc VAT (20%)
£7.19
16.5% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/compression-elbow-22mm/p/ZT4946594S
Add to quotation
View all Compression Fittings
Description
Securplumb Compression Elbow 22mm 106443
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Compression Elbow 22mm
Product Type
Compression Elbow
Size
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome