Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Compression Isolating Valve 15 x 15mm Slotted Brass
By Oracstar
Order Code:
ZT4960350S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/compression-isolating-valve-15-x-15mm-slotted-brass/p/ZT4960350S
Add to quotation
View all Compression Fittings
Description
Oracstar Compression Isolating Valve 15 x 15mm Slotted Brass 335100
Tags:
#BulkDiscount
Specifications
Specifications for Compression Isolating Valve 15 x 15mm Slotted Brass
Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome