Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Compression Stop End 22mm - SU9648
By Securplumb
Order Code:
ZT4946665S
£5.29
Inc VAT (20%)
£5.99
11.5% off
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/compression-stop-end-22mm-su9648/p/ZT4946665S
Add to quotation
View all Compression Fittings
Description
Securplumb Compression Stop End 22mm 106458
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Compression Stop End 22mm - SU9648
Product Type
Compression Stop End
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome