Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Compression Fittings
Compression Straight Connector 10mm
By Securplumb
Order Code:
ZT4946432S
£4.99
Inc VAT (20%)
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/compression-fittings/compression-straight-connector-10mm/p/ZT4946432S
Add to quotation
View all Compression Fittings
Description
Securplumb Compression Straight Connector 10mm 106438
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Compression Straight Connector 10mm
Size
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome