Oracstar Flexible Tap Connector 22mm x 3/4" x 30cm Flexible Tap Connector Size 22mm x 3/4" x 300mm PF96 Ideal for DIYDue to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.