1.1/4in x 1in Reducing Socket Black - C179-114-1N

Order Code: ZT5409884S

£13.99 Inc VAT (20%)


Description

1.1/4" BSP Tapered Female x 1" BSP Tapered Female, Malleable Iron Pipe Fitting, Black, Reducing Socket, Fig. 179, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, Crane

Specifications for 1.1/4in x 1in Reducing Socket Black - C179-114-1N
  • Thread Size B
    1in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size A
    1.1/4in