10mm x 6mm Red Nut Adapter - KRAM10-M6RNR

Order Code: ZT5427202S

£89.99 Inc VAT (20%)


Description

10mm Outside Diameter X 6mm Outside Diameter, High Pressure, Reducing Nut Adaptor, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 10mm x 6mm Red Nut Adapter - KRAM10-M6RNR
  • Outside Diameter A
    10mm
  • Product Type
    Hydraulic
  • Material
    Mild Steel
  • Outside Diameter B
    6mm