1in BSP x 3/4in BSP Male/Female - 16G-12G-MF-B-10K

Order Code: ZT5377559S

£169.99 Inc VAT (20%)


Description

1" BSP Parallel Male x 3/4" BSP Parallel Female, 10, 000 psi Rated Steel Adaptor, Reducing, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 1in BSP x 3/4in BSP Male/Female - 16G-12G-MF-B-10K
  • Thread Size A
    1in
  • Thread Size B
    3/4in
  • Product Type
    Hydraulic
  • Material
    Stainless Steel