2.1/2in x 2in Reducing Socket Black - C179-212-2N

Order Code: ZT5410040S

£44.99 Inc VAT (20%)


Description

2.1/2" BSP Tapered Female x 2" BSP Tapered Female, Malleable Iron Pipe Fitting, Black, Reducing Socket, Fig. 179, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, Crane

Specifications for 2.1/2in x 2in Reducing Socket Black - C179-212-2N
  • Thread Size A
    2.1/2in
  • Product Type
    Compressed Air and Ring Main
  • Thread Size B
    2in