2.1/2in x 2in Reducing Socket Galvanised - C179-212-2

Order Code: ZT5410019S

£82.99 Inc VAT (20%)


Description

2.1/2" BSP Tapered Female x 2" BSP Tapered Female, Malleable Iron Pipe Fitting, Galvanised, Reducing Socket, Fig. 179, Working Temperature -20┬░C to +120┬░C, Maximum Working Pressure 25 bar, Crane

Specifications for 2.1/2in x 2in Reducing Socket Galvanised - C179-212-2
  • Thread Size B
    2in
  • Thread Size A
    2.1/2in
  • Product Type
    Compressed Air and Ring Main