35mm x 22mm S6000 Reducer Female*Male PE - 162433522

Order Code: ZT5375685S

£17.99 Inc VAT (20%)


Description

22mm Outside Diameter x 35mm Inside Diameter, Press Gas Piping System, Series 6000, Female x Male Plain End, Reducer, Straight, Copper, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 35mm x 22mm S6000 Reducer Female*Male PE - 162433522
  • Inside Diameter A
    35mm
  • Material
    Copper
  • Product Type
    Compressed Air and Ring Main
  • Outside Diameter A
    22mm