42mm x 28mm S6000 Reducer Female*Male PE - 162434228

Order Code: ZT5375575S

£29.99 Inc VAT (20%)


Description

28mm Outside Diameter x 42mm Inside Diameter, Press Gas Piping System, Series 6000, Female x Male Plain End, Reducer, Straight, Copper, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 42mm x 28mm S6000 Reducer Female*Male PE - 162434228
  • Outside Diameter A
    28mm
  • Product Type
    Compressed Air and Ring Main
  • Material
    Copper
  • Inside Diameter A
    42mm