42mm x 35mm S6000 Reducer Female*Male PE - 162434235

Order Code: ZT5375604S

£29.99 Inc VAT (20%)


Description

35mm Outside Diameter x 42mm Inside Diameter, Press Gas Piping System, Series 6000, Female x Male Plain End, Reducer, Straight, Copper, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 42mm x 35mm S6000 Reducer Female*Male PE - 162434235
  • Product Type
    Compressed Air and Ring Main
  • Inside Diameter A
    42mm
  • Material
    Copper
  • Outside Diameter A
    35mm