KQ2F04-M5N One-touch Fitting

Order Code: ZT1065520X

£1.79each Inc VAT (20%)
£17.90 minimum order value

Minimum order quantity: 10.

Description

KJF Series
Use to pipe from the male threaded portion of a pressure gauge.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description
Specifications for KQ2F04-M5N One-touch Fitting
  • Connection Type
    Tube x BSPT
  • Surface Finish
    Nickel-plated
  • Material
    Brass
  • Thread Sizes Male
    M5mm
  • Weight Each
    4.5g
  • Product Type
    Female Connector
  • Tube Size
    4mm
  • Thread Sizes Female
    M5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome