3/4in BSP x 1/8in BSP Male/Female - 12G-2G-MF-B-10K

Order Code: ZT5370361S

£89.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male x 1/8" BSP Parallel Female, 10, 000 psi Rated Steel Adaptor, Reducing, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 3/4in BSP x 1/8in BSP Male/Female - 12G-2G-MF-B-10K
  • Product Type
    Hydraulic
  • Thread Size B
    1/8in
  • Thread Size A
    3/4in
  • Material
    Stainless Steel