0
1

Ball VALVE-FHV.1/4-POM

Order Code: ZT1614761S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

FHV Ball valve, for flexible coolant hoses, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Ball VALVE-FHV.1/4-POM
  • MFR Part No.
    FHV.1/4-POM
  • Diameter
    16mm
  • d1
    16
  • d2
    7
  • Weight
    8g
  • L
    34.5
  • D
    16
  • H
    31.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome