Citra-boost 1L - BMP281-1

Order Code: ZT2620149S

£41.99 Inc VAT (20%)
£43.994.5% off


Description

Prochem Citra Boost is an advanced technology blend of cleaning solvents and detergents formulated for use as a de-greasing additive for carpet and fabric cleaning solutions.
Features: - Degreasing additive & solvent booster for carpet & fabric cleaning solutions - Professional strength solvent based cleaning additive - Can be added to pre-spray, extraction detergent or rotary shampoo solutions - Peach liquid with orange citrus fragrance.
Directions - For professional and industrial use only. - CAUTION: Always pre-test carpets and fabrics for colour fastness and texture change with ready-to-use solutions before proceeding. Do not overuse Citra-Boost which may affect some carpet backings and pump seals after prolonged contact. Use only at recommended concentrations. - Carpet and fabric pre-spray additive: Add 10 to 15ml Citra-Boost per litre of ready-to-use pre-spray solution. - Power Injection Sprayer: Add 30ml Citra-Boost per litre of solution concentrate. - Portable Extractors: Add 5ml Citra-Boost per 10 litres of ready-to-use extraction solution. Do not overuse. - Truck Mounts: Add 50 to 100ml Citra-Boost per 10 litres of truck mount solution concentrate. Meter at 2 to 4 GPH. - Carpet rotary shampoo additive: Add 5 to 10ml Citra-Boost per litre of ready-to-use shampoo solution.

See full description
Specifications for Citra-boost 1L - BMP281-1
  • Product Type
    Carpet Maintece
  • Size
    1L
  • Material
    Solvent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome