Deepio Professional Powder Degreaser 6kg 6kg

Order Code: ZT2427112S

£34.99 Inc VAT (20%)

Currently unavailable

Description

P&G Professional powerful powder degreaser for cleaning greasy surfaces in professional kitchens. Handle all your kitchen grease problems with
one-product detergent! Highly effective for degreasing kitchen floors, work surfaces, walls, kitchen equipment, cookers, hoods, fryers, pots, pans,
utensils and table ware. Suitable for food contact surfaces.



Ingredients 15-30% Anionic surfactants; <5% Non-ionic surfactants, Phosphonates, Polycarboxylates, Zeolites; Optical brighteners.



Features & Benefits - Cuts through grease easily - Combining big pack sizes and concentrated formula, the 6 Kg carton gives you up to 700L of
degreasing solution! (70 Bucket for 10L) - Effective in all water conditions. Economical in use - Contains no perfume or dye - ideal for kitchen!



Warnings Keep away from children - Keep away from eyes. If products gets into eyes rinse thoroughly with water - Rinse and dry hands after use - People
with sensitive or damaged skin should avoid prolonged contact with the product

See full description
Specifications for Deepio Professional Powder Degreaser 6kg 6kg
  • Product Type
    Kitchen Degreaser
  • Colour
    Cleaner
  • Size
    6kg
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome