EC25 Clay Rider Clay Bar Lubrican Cleaner 1L 1 Litre

Order Code: ZT2429632S

£15.99 Inc VAT (20%)
£16.995.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 +£14.718%


Description

ValetPRO EC25 Clay Rider Clay Bar Lubricantis a clay lubricant that provides the necessary glide to allow a clay bar to gently lift contamination off any painted surface whilst significantly reducing the risk of marring during use. It is well suited for any paint preparation step giving your vehicle the necessary treatment before any wax or protection is applied. We recommend the use of our Contamination Bar range which is well suited for bonded dirt that can get trapped on a painted surface.
- Easy to wipe off formula - Reduces the risk of clay marring - Lubricates the panel to aid claying - Easy to use - Great for all types of clay
Directions:

Ensure the vehicle has been washed and dried.
Spray liberally onto the panel you are about to clay.
Follow the instructions of the contamination removal bar packaging.

Please note: Shake well before use.

See full description
Specifications for EC25 Clay Rider Clay Bar Lubrican Cleaner 1L 1 Litre
  • Product Type
    Vehicle Valeting
  • Size
    1L
  • Colour
    Blue
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome