Encapbrite II 3.78 Litre 3.78 Litre

Encapbrite II 3.78 Litre 3.78 Litre

Order Code: ZT2429095SCopy

£35.99 Inc VAT (20%)


Description

The ONLY low moisture rotary bonnet cleaning detergent you need. It is a mild acid pH encapsulating cleaners which uses the power of hydrogen peroxide to remove spots, spills and stains.
Effectively removes surface soils, beverage stains such as coffee, tea and soda from the surface as well as light ball point pen ink, greases, oils and tars. EncapBrite II has a neutral pH, will not brown and will not leave surfactant residues that can contribute to re-soiling and carpet yellowing. Specifically developed for interim maintenance and low moisture cleaning methods. EncapBrite II encapsulates soils and dries to an easy to vacuum crystalline powder.
pH: 7.4

See full description
Specifications for Encapbrite II 3.78 Litre 3.78 Litre
  • Product Type
    Bonnet Cleaning
  • Size
    3.78L
  • Material
    pH 6 - 7