Express Traffic Lane Cleaner 3.78L 3.78 Litre

Order Code: ZT2428966S

£54.99 Inc VAT (20%)
£56.993.5% off


Description

Chemspec Express Lane Traffic Lane Cleaner, cleans stubborn and greasy soils. Stain resistant safe, rinses easily.


Ideal for restaurant carpet near cooking areas, offices of auto repair companies, commercial carpets or any other type of carpet that is heavily soiled.


Product Specifications

- Form: Liquid

- SKU Quantity: Case of four 1 gal. / 3.8 L bottles

- RTU pH: 9.72


- Unit Size: 1 gal. / 3.8 L bottle

See full description
Specifications for Express Traffic Lane Cleaner 3.78L 3.78 Litre
  • Product Type
    Carpet Pre-Sprays
  • Size
    3.78L
  • Material
    pH 8.5 - 9.5
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome