Foamaway 5L 5L - BWP620-5

Order Code: ZT2426495S

£35.99 Inc VAT (20%)


Description

AquaSparkle FoamAway is used to prevent and destroy unsightly foam on the surface of spa water this fast acting product quickly breaks the foam down.
It comes in a liquid form that can be added directly to the spa water.
Dose Rate: To initially reduce and remove surface foam dose 100ml per 1000 litres (220 Gallons). For ongoing weekly maintenance dose 50ml per 1000 litres (220 Gallons).
AquaSparkle FoamAway General Precautions Dosing - Wear eye and face protection and ensure granules are not blown back into your face. - Never mix with other chemicals including household cleaners as a dangerous reaction may occur. - When pre-dissolving always add product to water and not vice versa.
Handling/Storage - Handle products in a well ventilated area - preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place.

See full description
Specifications for Foamaway 5L 5L - BWP620-5
  • Product Type
    Spa Specialities
  • Size
    5L
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome